Beli eye bolt crosby di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Crosby Eye Bolt (Baut Mata)
    Mulai

    Rp449.900

    Crosby Eye Bolt (Baut Mata)
    atribut:
    • Thread: Metric
  2. Crosby Eye Bolt (Baut Mata)
    Mulai

    Rp509.900

    Crosby Eye Bolt (Baut Mata)
    Deskripsi:
    • Forged steel - Quenched & Tempered.• Working Load Limits shown are for in-line pull. For angle loading, see Warnings & Applications.• Fatigue rated at 1-1/2 times the Working Load Limit at 20,000 cycles.• Recommended for in-line pull.• Meets or exceeds all requirements of ASME B30.26 including identification, ductility, design factor, proof load and temperature requirements. Importantly, these bolts meet other critical performance requirements including fatigue life, impact properties and material traceability, not addressed by ASME B30.26.
  3. POWERTEC Eye Bolt Stainless Steel (Baut Mata)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp38.900

  4. Yoshinobu Eye Bolt (Baut Mata)
    53%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

    Yoshinobu Eye Bolt (Baut Mata)
    Deskripsi:
    Baut Mata Gantung dari Yoshinobu inimempunyai variasi ukuran dari M6- M48
    atribut:
    • Material: Galvanis Iron
    • Color: Yellow
  5. Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)
    38%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)
    Deskripsi:
    Belenggu Jangkar Tipe Baut dengan mur baut kepala tipis dengan cotter pin.Memenuhi persyaratan kinerja spesifikasi federal RR-C 271G, Tipe IVA, Grade A, Kelas3, Kecuali untuk ketentuan yang disyaratkan oleh kontraktor.
  6. Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)
    40%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)
    Deskripsi:
    - Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
  7. POWERTEC Swivel Eye Bolt
    Rating:
    100% of 100
    (1)
    Mulai

    Rp409.900

  8. TRITAN Radial Ball Bearing (Laher)
    Mulai

    Rp469.900

    TRITAN Radial Ball Bearing (Laher)
    Deskripsi:
    High-clearance radial ball bearings have more space within the bearing housing. They are useful when there is an increased press fit on the housing, elevated temperatures that may cause expansion, or a slight misalignment between the housing and the shaft.
    atribut:
    • UNSPSC: 31171504
    • ABEC Rating: 1
    • Minimum Temperature (°F): -40
  9. MILWAUKEE Cordless Worklight LED
    Mulai

    Rp2.399.900

    MILWAUKEE Cordless Worklight LED
    Deskripsi:
    Take light anywhere and hang everywhere. The M12 LED Area Light gives its users the ultimate flood light for on the go use and adapts, performs, and survives to any work environment its users come across. The M12 AL-0 can be used in virtually any workspace with its compact size and integrated hanging features like its strong magnets, spring loaded clamp, key hole hanger, and wire hanger. This 12v area light is capable of lighting up a large workspace for extended periods of time, as it provides 1,000 lumens of TRUEVIEW High Definition light output in its high mode, 400 lumens in medium and 200 lumens of output in low mode. It uses high quality LEDs with a neutral white colour and a high colour rendering index paired with a MILWAUKEE designed reflector to produce an even beam pattern. The M12 LED Area Light has an impact and chemical resistant lens able to withstand the toughest of jobsite conditions. The combination of these technologies offers professionals the highest quality LED lighting solution, on or off the jobsite.
  10. RUD All-Direction Eye Bolt Load Ring
    Mulai

    Rp3.599.900

    RUD All-Direction Eye Bolt Load Ring
    atribut:
    • Material: Nickel molybdenum steel
  11. monotaro.id Cotter Pin Large Pack (Spipen / Pin Pengunci)
    Mulai

    Rp299.900

    monotaro.id Cotter Pin Large Pack (Spipen / Pin Pengunci)
    atribut:
    • Color: White
    • Coated: Galvanized
    • Material: Steel
  12. Crosby Chain Alloy (Rantai Baja)
    Mulai

    Rp899.900

    Crosby Chain Alloy (Rantai Baja)
    atribut:
    • Length (m): 1
    • Material: Alloy
  13. Indexa Eye Bolt Shoulder Type (Baut Mata)
    Mulai

    Rp339.900

    Indexa Eye Bolt Shoulder Type (Baut Mata)
    Deskripsi:
    SEB - Shoulder Eye BoltDynamo type eyebolts with shoulder, to be used for 'Vertical Lift' only. Manufactured from drop forged high tensile steel SS41.
    atribut:
    • Type: Shoulder Eye Bolt
    • Dimension C (mm): 16
    • Dimension A (mm): 72
    • Dimension B (mm): 72
    • Material: Steel
    • Part Number: IND4253220S
  14. Crosby Swivel
    Mulai

    Rp839.900

    Crosby Swivel
    Deskripsi:
    • 402 forged swivels is positioning devices and are not intended to rotate under load.• Hot-dip galvanized.• Quenched & Tempered.• Crosby products meet or exceed all requirements of ASME B30.26 including identification, ductility, design factor, proof load and temperature requirements. Importantly, Crosby products meet other critical performance requirements, including fatigue life, impact properties and material traceability, not addressed by ASME B30.26.• G-402 swivels meet the performance requirements of Federal Specification RR-C-271G, Type VII, Class 2, except for those provisions required of the contractor.
  15. Crosby Swivel Hoist Ring
    Mulai

    Rp4.799.900

    Crosby Swivel Hoist Ring
    Deskripsi:
    • Top washer is color-coded for easy identification (Red for UNC threads and Silver for Metric threads)• The Working Load Limit and recommended torque value are permanently stamped into each washer.• Individually Proof Tested to 2-1/2 times Working Load Limit.• UNC bolt specification is an alloy socket head cap screw to ASTM A 574. Metric bolt specification is a Grade 12.9 alloy socket head cap screw to DIN 912.• BOLT SIZE IDENTIFICATION: The size of the bolt will be stated as in the drawing. Illustration shows meaning of each dimension given.
    atribut:
    • Thread: UNC
    • Frame Size No.: 2
    • Dimension C (inch): 6.26
    • Dimension D (inch): 1.96
    • Dimension F (inch): 0.75
    • Dimension G (inch): 4.2
    • Dimension H (inch): 2.5
    • Radius E (inch): 1.25
  16. POWERTEC Eye Bolt Galvanized (Baut Mata)
    Mulai

    Rp14.900

    POWERTEC Eye Bolt Galvanized (Baut Mata)
    atribut:
    • Material: Galvanized
  17. Mitutoyo Magnetic Stand
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.799.900

    Mitutoyo Magnetic Stand
    Deskripsi:
    Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.
    atribut:
    • Holding power (N): 600
  18. Crosby Latch Kit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Crosby Latch Kit
    Deskripsi:
    • To be used on A-327 and A-339 Grade 8 sling hooks.• Latch kits shipped unassembled and individually packaged with instructions.
Daftar Harga eye bolt crosby Terbaru November 2026
Crosby Eye Bolt (Baut Mata)Rp449.900
Crosby Eye Bolt (Baut Mata)Rp509.900
POWERTEC Eye Bolt Stainless Steel (Baut Mata)Rp38.900
Yoshinobu Eye Bolt (Baut Mata)Rp31.900
Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)Rp209.900
Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)Rp199.900
POWERTEC Swivel Eye BoltRp409.900
HAFAS Eye Bolt (Baut Mata)Rp179.900
TRITAN Radial Ball Bearing (Laher)Rp469.900
MILWAUKEE Cordless Worklight LEDRp2.399.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait